




€177.84/ meterexcl. VAT
€215.19incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 100-1 |
Series | Synergy |
Type | ANSI 100-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/4" in |
ANSI | 100-1 |
ISO reference | 20A-1 |
Material | Steel |
Inner width | 18.9 mm |
Roller diameter | 19.05 mm |
Plate height | 30.17 mm |
Pin diameter | 9.54 mm |
Pin length | 39.7 mm |
Maximum inner plate width | 4.06 mm |
Maximum outer plate width | 4.06 mm |
Ultimate load | 87000 N |
Extra length of the connecting link | 4.2 mm |
Weight | 4.2 kg/m |
Model | Simplex |
Series | Synergy |