




€220.60/ meterexcl. VAT
€266.93incl. VAT
Sold per: 2.5Min. order: 2.5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 32B-2 |
Series | SD |
Type | BS 32B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-2 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.1 mm |
Pin diameter | 17.81 mm |
Pin length | 124.6 mm |
Maximum inner plate width | 7.1 mm |
Maximum outer plate width | 6.4 mm |
Transverse pitch | 58.55 mm |
Ultimate load | 450 N |
Extra length of the connecting link | 129.6 mm |
Weight | 21 kg/m |
Model | Duplex |
Series | SD |