




€110.30/ meterexcl. VAT
€133.46incl. VAT
Sold per: 2.5Min. order: 2.5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 32B-1 |
Series | SD |
Type | BS 32B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-1 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.1 mm |
Pin diameter | 17.81 mm |
Pin length | 66.2 mm |
Maximum inner plate width | 7.1 mm |
Maximum outer plate width | 6.4 mm |
Ultimate load | 250 N |
Extra length of the connecting link | 71 mm |
Weight | 10.1 kg/m |
Model | Simplex |
Series | SD |