




€189.76/ meterexcl. VAT
€229.61incl. VAT
Sold per: 2.5Min. order: 2.5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 28B-2 |
Series | SD |
Type | BS 28B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.3/4" in |
ISO reference | 28B-2 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 27.94 mm |
Plate height | 36.9 mm |
Pin diameter | 15.9 mm |
Pin length | 124.1 mm |
Maximum inner plate width | 7.4 mm |
Maximum outer plate width | 6.4 mm |
Transverse pitch | 59.56 mm |
Ultimate load | 360 N |
Extra length of the connecting link | 129.1 mm |
Weight | 16.6 kg/m |
Model | Duplex |
Series | SD |