




€148.38/ meterexcl. VAT
€179.54incl. VAT
Sold per: 2.5Min. order: 2.5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 24B-2 |
Series | SD |
Type | BS 24B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/2" in |
ISO reference | 24B-2 |
Material | Steel |
Inner width | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 33.3 mm |
Pin diameter | 14.63 mm |
Pin length | 101.6 mm |
Maximum inner plate width | 6 mm |
Maximum outer plate width | 5.2 mm |
Transverse pitch | 48.36 mm |
Ultimate load | 280 N |
Extra length of the connecting link | 105.9 mm |
Weight | 13.4 kg/m |
Model | Duplex |
Series | SD |