




€44.93/ meterexcl. VAT
€54.37incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 12B-3 |
Series | SD |
Type | BS 12B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/4" in |
ISO reference | 12B-3 |
Material | Steel |
Inner width | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Pin diameter | 5.72 mm |
Pin length | 61.65 mm |
Maximum inner plate width | 1.8 mm |
Maximum outer plate width | 1.8 mm |
Transverse pitch | 19.46 mm |
Ultimate load | 86700 N |
Extra length of the connecting link | 63.2 mm |
Weight | 3.46 kg/m |
Model | Triplex |
Series | SD |