




€20.50/ meterexcl. VAT
€24.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 10B-2 |
Series | SD |
Type | BS 10B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 5/8" in |
ISO reference | 10B-2 |
Material | Steel |
Inner width | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.7 mm |
Pin diameter | 5.08 mm |
Pin length | 36.2 mm |
Maximum inner plate width | 1.65 mm |
Maximum outer plate width | 1.65 mm |
Transverse pitch | 16.59 mm |
Ultimate load | 44500 N |
Extra length of the connecting link | 37.5 mm |
Weight | 1.84 kg/m |
Model | Duplex |
Series | SD |