




€14.55/ meterexcl. VAT
€17.61incl. VAT
Sold per: 5Min. order: 5
40 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 08B-2 |
Series | SD |
Type | BS 08B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-2 |
Material | Steel |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Pin diameter | 4.45 mm |
Pin length | 31 mm |
Maximum inner plate width | 1.5 mm |
Maximum outer plate width | 1.5 mm |
Transverse pitch | 13.92 mm |
Ultimate load | 31100 N |
Extra length of the connecting link | 32.1 mm |
Weight | 1.34 kg/m |
Model | Duplex |
Series | SD |