




€8.95/ meterexcl. VAT
€10.83incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | BS 05B-1 |
Series | SD |
Type | BS 05B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
ISO reference | 05B-1 |
Material | Steel |
Inner width | 3 mm |
Roller diameter | 5 mm |
Plate height | 7.11 mm |
Pin diameter | 2.31 mm |
Pin length | 8 mm |
Maximum inner plate width | 0.75 mm |
Maximum outer plate width | 0.75 mm |
Ultimate load | 4400 N |
Extra length of the connecting link | 8.9 mm |
Weight | 0.2 kg/m |
Model | Simplex |
Series | SD |