




€11.27/ meterexcl. VAT
€13.64incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | ANSI 50-1 |
Series | SD |
Type | ANSI 50-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 5/8" in |
ANSI | 50-1 |
ISO reference | 10A-1 |
Material | Steel |
Inner width | 9.4 mm |
Roller diameter | 10.16 mm |
Plate height | 15.09 mm |
Pin diameter | 5.08 mm |
Pin length | 20.9 mm |
Maximum inner plate width | 2 mm |
Maximum outer plate width | 2 mm |
Ultimate load | 21800 N |
Extra length of the connecting link | 22.2 mm |
Weight | 1.02 kg/m |
Model | Simplex |
Series | SD |