




€54.44/ meterexcl. VAT
€65.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | ANSI 40-2 |
Series | SD |
Type | ANSI 40-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/2" in |
ANSI | 40-2 |
ISO reference | 08A-2 |
Material | Steel |
Inner width | 7.85 mm |
Roller diameter | 7.95 mm |
Plate height | 11.9 mm |
Pin diameter | 3.96 mm |
Pin length | 31.1 mm |
Maximum inner plate width | 1.5 mm |
Maximum outer plate width | 1.5 mm |
Transverse pitch | 14.38 mm |
Ultimate load | 27800 N |
Extra length of the connecting link | 32.25 mm |
Weight | 1.12 kg/m |
Model | Duplex |
Series | SD |