




€108.27/ meterexcl. VAT
€131.01incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | ANSI 160-1 |
Series | SD |
Type | ANSI 160-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2" in |
ANSI | 160-1 |
ISO reference | 32A-1 |
Material | Steel |
Inner width | 31.55 mm |
Roller diameter | 28.58 mm |
Plate height | 48 mm |
Pin diameter | 14.2 mm |
Pin length | 64.3 mm |
Maximum inner plate width | 6.4 mm |
Maximum outer plate width | 6.4 mm |
Ultimate load | 223 N |
Extra length of the connecting link | 69.9 mm |
Weight | 10.1 kg/m |
Model | Simplex |
Series | SD |