




€80.96/ meterexcl. VAT
€97.96incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | SD |
Type | ANSI 100-2 |
Series | SD |
Type | ANSI 100-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/4" in |
ANSI | 100-2 |
ISO reference | 20A-2 |
Material | Steel |
Inner width | 18.9 mm |
Roller diameter | 19.05 mm |
Plate height | 30.1 mm |
Pin diameter | 9.53 mm |
Pin length | 76.2 mm |
Maximum inner plate width | 3.9 mm |
Maximum outer plate width | 3.9 mm |
Transverse pitch | 35.76 mm |
Ultimate load | 174 N |
Extra length of the connecting link | 80.5 mm |
Weight | 7.8 kg/m |
Model | Duplex |
Series | SD |