




€1,016.07/ meterexcl. VAT
€1,229.44incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 32B-3 |
Series | Blue |
Type | BS 32B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-3 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.29 mm |
Pin diameter | 17.81 mm |
Pin length | 180.5 mm |
Maximum inner plate width | 7.11 mm |
Maximum outer plate width | 6.35 mm |
Transverse pitch | 58.55 mm |
Ultimate load | 670 N |
Extra length of the connecting link | 8 mm |
Weight | 30 kg/m |
Model | Triplex |
Series | Renold Blue |