




€281.72/ meterexcl. VAT
€340.88incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 28B-1 |
Series | Blue |
Type | BS 28B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.3/4" in |
ISO reference | 28B-1 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 27.94 mm |
Plate height | 37.08 mm |
Pin diameter | 15.9 mm |
Pin length | 64.2 mm |
Maximum inner plate width | 7.62 mm |
Maximum outer plate width | 6.35 mm |
Ultimate load | 200000 N |
Extra length of the connecting link | 6.8 mm |
Weight | 9.35 kg/m |
Model | Simplex |
Series | Renold Blue |