RENOLD

RENOLD Renold Blue Roller Chain ISO 08B-3 Pitch 1/2" Triplex 25FT Box

  • ERIKS:12429576
Image 1
Image 2
Image 1
Image 2
Save to list

€73.01/ meterexcl. VAT

€88.34incl. VAT

Sold per: 7.62Min. order: 7.62

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RENOLD
Series
Blue
Type
BS 08B-3
Series
Blue
Type
BS 08B-3
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
1/2" in
ISO reference
08B-3
Material
Steel
Inner width
7.75 mm
Roller diameter
8.51 mm
Plate height
11.7 mm
Pin diameter
4.45 mm
Pin length
44.3 mm
Maximum inner plate width
1.55 mm
Maximum outer plate width
1.55 mm
Transverse pitch
13.92 mm
Ultimate load
44500 N
Extra length of the connecting link
2 mm
Weight
2.06 kg/m
Model
Triplex
Series
Renold Blue