




€28.52/ meterexcl. VAT
€34.51incl. VAT
Sold per: 7.62Min. order: 7.62
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 08B-1 |
Series | Blue |
Type | BS 08B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-1 |
Material | Steel |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.7 mm |
Pin diameter | 4.45 mm |
Pin length | 16.5 mm |
Maximum inner plate width | 1.55 mm |
Maximum outer plate width | 1.55 mm |
Ultimate load | 17800 N |
Extra length of the connecting link | 2 mm |
Weight | 0.7 kg/m |
Model | Simplex |
Series | Renold Blue |