




€47.40/ meterexcl. VAT
€57.35incl. VAT
Sold per: 7.62Min. order: 7.62
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 05B-2 |
Series | Blue |
Type | BS 05B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
ISO reference | 05B-2 |
Material | Steel |
Inner width | 3 mm |
Roller diameter | 5 mm |
Plate height | 7.11 mm |
Pin diameter | 2.31 mm |
Pin length | 14.3 mm |
Maximum inner plate width | 0.76 mm |
Maximum outer plate width | 0.76 mm |
Transverse pitch | 5.64 mm |
Ultimate load | 7800 N |
Extra length of the connecting link | 1.5 mm |
Weight | 0.36 kg/m |
Model | Duplex |
Series | Renold Blue |