




€42.66/ meterexcl. VAT
€51.62incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 60-1 |
Series | Blue |
Type | ANSI 60-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60-1 |
ISO reference | 12A-1 |
Material | Steel |
Inner width | 12.57 mm |
Roller diameter | 11.91 mm |
Plate height | 17.5 mm |
Pin diameter | 5.94 mm |
Pin length | 25.3 mm |
Maximum inner plate width | 2.45 mm |
Maximum outer plate width | 2.45 mm |
Ultimate load | 31300 N |
Extra length of the connecting link | 2.6 mm |
Weight | 1.47 kg/m |
Model | Simplex |
Series | Renold Blue |