




€133.03/ meterexcl. VAT
€160.97incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 50-3 |
Series | Blue |
Type | ANSI 50-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 5/8" in |
ANSI | 50-3 |
ISO reference | 10A-3 |
Material | Steel |
Inner width | 9.4 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Pin diameter | 5.08 mm |
Pin length | 56.5 mm |
Maximum inner plate width | 2.04 mm |
Maximum outer plate width | 2.04 mm |
Transverse pitch | 18.11 mm |
Ultimate load | 65400 N |
Extra length of the connecting link | 2.7 mm |
Weight | 2.96 kg/m |
Model | Triplex |
Series | Renold Blue |