




€35.15/ meterexcl. VAT
€42.53incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 50-1 |
Series | Blue |
Type | ANSI 50-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 5/8" in |
ANSI | 50-1 |
ISO reference | 10A-1 |
Material | Steel |
Inner width | 9.4 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Pin diameter | 5.08 mm |
Pin length | 20.4 mm |
Maximum inner plate width | 2.04 mm |
Maximum outer plate width | 2.04 mm |
Ultimate load | 21800 N |
Extra length of the connecting link | 2.7 mm |
Weight | 1 kg/m |
Model | Simplex |
Series | Renold Blue |