




€138.51/ meterexcl. VAT
€167.60incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 35-3 |
Series | Blue |
Type | ANSI 35-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/8" in |
ANSI | 35-3 |
ISO reference | 06C-3 |
Material | Steel |
Inner width | 4.68 mm |
Roller diameter | 5.08 mm |
Plate height | 8.6 mm |
Pin diameter | 3.59 mm |
Pin length | 32.2 mm |
Maximum inner plate width | 1.29 mm |
Maximum outer plate width | 1.29 mm |
Transverse pitch | 10.13 mm |
Ultimate load | 23700 N |
Extra length of the connecting link | 1.7 mm |
Weight | 0.93 kg/m |
Model | Triplex |
Series | Renold Blue |