




€34.37/ meterexcl. VAT
€41.59incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 25-1 |
Series | Blue |
Type | ANSI 25-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/4 in |
ANSI | 25-1 |
ISO reference | 04C-1 |
Material | Steel |
Inner width | 3.1 mm |
Roller diameter | 3.3 mm |
Plate height | 5.9 mm |
Pin diameter | 2.3 mm |
Pin length | 7.9 mm |
Maximum inner plate width | 0.76 mm |
Maximum outer plate width | 0.76 mm |
Ultimate load | 3500 N |
Extra length of the connecting link | 1.2 mm |
Weight | 0.12 kg/m |
Model | Simplex |
Series | Renold Blue |