




€853.76/ meterexcl. VAT
€1,033.05incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 160-2 |
Series | Blue |
Type | ANSI 160-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2" in |
ANSI | 160-2 |
ISO reference | 32A-2 |
Material | Steel |
Inner width | 31.55 mm |
Roller diameter | 28.58 mm |
Plate height | 48.26 mm |
Pin diameter | 14.29 mm |
Pin length | 121.6 mm |
Maximum inner plate width | 6.35 mm |
Maximum outer plate width | 6.35 mm |
Transverse pitch | 58.55 mm |
Ultimate load | 446000 N |
Extra length of the connecting link | 6.5 mm |
Weight | 20.6 kg/m |
Model | Duplex |
Series | Renold Blue |