




€658.37/ meterexcl. VAT
€796.63incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 140-2 |
Series | Blue |
Type | ANSI 140-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.3/4" in |
ANSI | 140-2 |
ISO reference | 28A-2 |
Material | Steel |
Inner width | 25.23 mm |
Roller diameter | 25.4 mm |
Plate height | 42.23 mm |
Pin diameter | 12.71 mm |
Pin length | 101.8 mm |
Maximum inner plate width | 5.61 mm |
Maximum outer plate width | 5.61 mm |
Transverse pitch | 48.87 mm |
Ultimate load | 340000 N |
Extra length of the connecting link | 5.2 mm |
Weight | 15.5 kg/m |
Model | Duplex |
Series | Renold Blue |