




€582.78/ meterexcl. VAT
€705.16incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 120-3 |
Series | Blue |
Type | ANSI 120-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/2" in |
ANSI | 120-3 |
ISO reference | 24A-3 |
Material | Steel |
Inner width | 25.23 mm |
Roller diameter | 22.23 mm |
Plate height | 36.2 mm |
Pin diameter | 11.11 mm |
Pin length | 140.2 mm |
Maximum inner plate width | 4.8 mm |
Maximum outer plate width | 4.8 mm |
Transverse pitch | 45.44 mm |
Ultimate load | 375000 N |
Extra length of the connecting link | 5.3 mm |
Weight | 16.7 kg/m |
Model | Triplex |
Series | Renold Blue |