RENOLD

RENOLD Outer link Syno ISO 16B-1 pitch 1" simplex

  • ERIKS:23686398
Image 1
Save to list

€24.70/ pieceexcl. VAT

€29.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RENOLD
Type
BS 16B-1
Type
Outer link
Pitch
1 in
Pitch
25.4 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
16B-1
Material
Steel
Suitable for
16B1SN
Connecting link number
107