
€60.64/ pieceexcl. VAT
€73.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | BS 16B-3 |
Type | Outer link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Triplex |
ISO reference | 16B-3 |
Material | Steel |
Suitable for | GY16B3 |
Connecting link number | 107 |