
€50.17/ pieceexcl. VAT
€60.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 80-2 |
Type | Outer link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 16A-2 |
ANSI | 80-2 |
Material | Steel |
Suitable for | GY80A2 |
Connecting link number | 107 |