
€14.00/ pieceexcl. VAT
€16.94incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 50-2 |
Type | Outer link |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 10A-2 |
ANSI | 50-2 |
Material | Steel |
Suitable for | GY50A2 |
Connecting link number | 107 |