
€13.28/ pieceexcl. VAT
€16.07incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 35-2 |
Type | Outer link |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 06C-2 |
ANSI | 35-2 |
Material | Steel |
Suitable for | GY35A2 |
Connecting link number | 107 |