RENOLD

RENOLD Outer link Stainless Steel ISO 16B-1 pitch 1" simplex

  • ERIKS:23687059
Image 1
Save to list

€22.79/ pieceexcl. VAT

€27.58incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RENOLD
Type
BS 16B-1
Type
Outer link
Pitch
1 in
Pitch
25.4 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
16B-1
Material
Steel
Suitable for
16B1SS
Connecting link number
107