
€13.84/ pieceexcl. VAT
€16.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Type | ANSI 40-1 |
Type | Outer link |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 08A-1 |
ANSI | 40-1 |
Material | Steel |
Suitable for | 40A1SS |
Connecting link number | 107 |