
€126.31/ pieceexcl. VAT
€152.84incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 28B-2 |
Type | Outer link |
Pitch | 1 3/4 in |
Pitch | 44.45 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 28B-2 |
Material | Steel |
Suitable for | 28B2 |
Connecting link number | 107 |