
€9.47/ pieceexcl. VAT
€11.46incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 10B-3 |
Type | Outer link |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Triplex |
ISO reference | 10B-3 |
Material | Steel |
Suitable for | 10B3 |
Connecting link number | 107 |