
€11.68/ pieceexcl. VAT
€14.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 35-3 |
Type | Outer link |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Triplex |
ISO reference | 06C-3 |
ANSI | 35-3 |
Material | Steel |
Suitable for | 35A3 |
Connecting link number | 107 |