
€112.15/ pieceexcl. VAT
€135.70incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 120-2 |
Type | Outer link |
Pitch | 1.1/2 in |
Pitch | 38.1 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 24A-2 |
ANSI | 120-2 |
Material | Steel |
Suitable for | 120A2 |
Connecting link number | 107 |