
€48.29/ pieceexcl. VAT
€58.43incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 100-2 |
Type | Outer link |
Pitch | 1 1/4 in |
Pitch | 31.75 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 20A-2 |
ANSI | 100-2 |
Material | Steel |
Suitable for | 100A2 |
Connecting link number | 107 |