
€13.04/ pieceexcl. VAT
€15.78incl. VAT
36 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Synergy |
Type | ANSI 35-1 |
Type | Single offset link |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 06C-1 |
ANSI | 35-1 |
Material | Steel |
Suitable for | GY35A1 |
Connecting link number | 12 |