
€84.62/ pieceexcl. VAT
€102.39incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 24B-1 |
Type | Single offset link |
Pitch | 1.1/2 in |
Pitch | 38.1 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 24B-1 |
Material | Steel |
Suitable for | 24B1 |
Connecting link number | 12 |