
€76.53/ pieceexcl. VAT
€92.60incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 20B-2 |
Type | Single offset link |
Pitch | 1 1/4 in |
Pitch | 31.75 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 20B-2 |
Material | Steel |
Suitable for | 20B2 |
Connecting link number | 12 |