
€98.28/ pieceexcl. VAT
€118.92incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 80-3 |
Type | Single offset link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Triplex |
ISO reference | 16A-3 |
ANSI | 80-3 |
Material | Steel |
Suitable for | 80A3 |
Connecting link number | 12 |