
€29.78/ pieceexcl. VAT
€36.03incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 80-1 |
Type | Single offset link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 16A-1 |
ANSI | 80-1 |
Material | Steel |
Suitable for | 80A1 |
Connecting link number | 12 |