
€9.50/ pieceexcl. VAT
€11.50incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 60-1 |
Type | Single offset link |
Pitch | 3/4 in |
Pitch | 19.05 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 12A-1 |
ANSI | 60-1 |
Material | Steel |
Suitable for | 60A1 |
Connecting link number | 12 |