
€7.32/ pieceexcl. VAT
€8.86incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 35-1 |
Type | Single offset link |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 06C-1 |
ANSI | 35-1 |
Material | Steel |
Suitable for | 35A1 |
Connecting link number | 12 |