
€338.25/ pieceexcl. VAT
€409.28incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 140-2 |
Type | Single offset link |
Pitch | 1 3/4 in |
Pitch | 44.45 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 28A-2 |
ANSI | 140-2 |
Material | Steel |
Suitable for | 140A2 |
Connecting link number | 12 |