
€156.34/ pieceexcl. VAT
€189.17incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 100-3 |
Type | Single offset link |
Pitch | 1 1/4 in |
Pitch | 31.75 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Triplex |
ISO reference | 20A-3 |
ANSI | 100-3 |
Material | Steel |
Suitable for | 100A3 |
Connecting link number | 12 |