
€74.25/ pieceexcl. VAT
€89.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 32B-1 |
Type | Inner link |
Pitch | 2 in |
Pitch | 50.8 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 32B-1 |
Material | Steel |
Suitable for | 32B1 |
Connecting link number | 4 |