
€96.52/ pieceexcl. VAT
€116.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 160-1 |
Type | Inner link |
Pitch | 2 in |
Pitch | 50.8 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 32A-1 |
ANSI | 160-1 |
Material | Steel |
Suitable for | 160A1 |
Connecting link number | 4 |