




€560.75/ meterexcl. VAT
€678.51incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Hydro-Service |
Type | BS 24B-1 |
Series | Hydro-Service |
Type | BS 24B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/2" in |
ISO reference | 24B-1 |
Material | Steel |
Inner width | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 33.4 mm |
Pin diameter | 14.63 mm |
Pin length | 53.4 mm |
Maximum inner plate width | 6.1 mm |
Maximum outer plate width | 5.08 mm |
Ultimate load | 160000 N |
Extra length of the connecting link | 6.6 mm |
Weight | 7.45 kg/m |
Model | Simplex |
Series | Hydro-Service |